Zoro Homepage

Kids Western Boot, 8.5 M, Leather, 8 in H, Brown

  • Mfr # BT246

  • Zoro # G712155453


product price: $82.00
/pr
Free Shipping & Returns

Key Features

Size
8.5
Width
M
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT246
Zoro #
G712155453
UPC #
885192951893
Country of Origin
China

Dimensions

Size
8.5
Width
M
Height
8 in

Details

Item
Kids Western Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

Kids Texas Flag Boot A lot of great things can be associated with the state of Texas; good food, warm weather, beautiful scenery, cowboys, great universities and of course football. By wearing these Lil' Durango kids' Western boots your child can show their love for the state and look adorable all at the same time. The upper of this Western boot has been made from synthetic leather and it has a Texas flag on its shaft. Although this material looks like real leather, it is easy to clean and is durable. Having a decorative toe bug stitch on the foot, double rows of welt stitching and a square toe adds authenticity to this footwear and makes it look like a grownup's Western boot. To make this kids' boot easy to get on/off, it has been built with a dipped topline and pull tabs. On the inside of this footwear, there is a mesh lining; it is lightweight, feels soft and will keep these boots from rubbing against your child's legs. There is also a cushion flex insole; it is an outstanding feature to have because it will keep their little feet comfortable. The tempered steel shank is another great feature that has been built into this Western boot; it provides arch support and will allow your child to walk steadily. On the bottom of this boot, there is a Lil' Durango outsole and a low 1 1/8in rocker heel. These Lil' Durango kids' Western boots are a no brainer; they're adorable, have tons of authentic looking details and are comfortable for your little one to wear. Now, deciding whether to support the Longhorns or the Aggies, that's a difficult decision. . .


  • • Soft mesh lining
  • • Cushion Flex insole
  • • All faux upper
  • • Steel shank
  • • Rolled shank area
  • • Rubber unit outsole
  • • Double row sole stitch
  • • 1" heel
  • • 8 Inches in height
  • • Shaft height and circumference may vary by size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.