Shop DURANGO
See all product information
Create Account
Lady Rebel Ultra-Lite Western Boot, Walnut Brown, Size 7.5
- Mfr # DRD0501
- Zoro # G424233890
product price:
$
157.99
/pr
Free Shipping & Returns
Key Features
Series
Lady Rebel
Color
Walnut Brown
Waterproof
No
Toe Type
Square
Style Number
DRD0501
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRD0501
- Zoro #
- G424233890
- UPC #
- 193715685201
- Country of Origin
- China
- Series
- Lady Rebel
- Color
- Walnut Brown
- Waterproof
- No
- Toe Type
- Square
- Item
- Durango® Lady Rebel™ Ultra-Lite Western Boot
- Style Number
- DRD0501
- Gender
- Women
- Upper Material
- Full-grain Leather
- Outsole Material
- Rubber
Dimensions
- Size
- 7.5
Description
This is the Women's 10” Walnut Brown Durango Lady Rebel Ultra-Lite collection. This style features full-grain leather, an air mesh lining, Durango X-Pand System for easy on/off, cushion flex insole, double row sole stitch, 1 1/4" rocker heel and a square toe. This collection is engineered with a 6-layer comfort system. The first layer is the Durango Advanced Comfort System Footbed with InsulKul, which is a temperature regulating technology that cools when hot and warms when cold. The second layer is the two-layer innersole that contours and molds to your foot. The third layer is the fiberglass Dually Shank for twice the torsion stability and midfoot support. The fourth layer is the dual-density EVA midsole that has a soft shock absorbing forepart for ultimate flexibility and comfort and a firmer shock absorbing heel for added stability. The fifth layer is the anti-torsion external shank that provides added lateral stability and is perfect for shovels, ladders, and stirrups. The sixth and final layer is the slip and oil resisting rubber outsole. Discover unparalleled comfort, premium support, and all-day durability in the Durango Lady Rebel Ultra-Lite collection. Cushion Flex insole Full-grain leather Double row sole stitch Square toe Air mesh lining 1 1/4" Rocker heel Rolled shank area Dual-density EVA midsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.