Zoro Homepage

Maverick, Women's Women's Waterproof Western Work Boot, 7 M, 10 in Height, Rugged Tan

  • Mfr # DRD0417

  • Zoro # G512164983


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Rugged Tan
Toe Type
Plain
Footwear Width
M
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRD0417
Zoro #
G512164983
UPC #
193715253486
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
10 in

Details

Item
Women's Waterproof Western Work Boot
Material
Leather
Color
Rugged Tan
Toe Type
Plain
Waterproof
Yes
Gender
Women's
Series
Maverick
Outsole Material
Rubber
Style Number
DRD0417

Description

This is the women's 10in Western Waterproof Rugged Tan Durango Maverick. This style is full grain leather with a faux shaft, has a soft mesh lining, waterproof membrane bootie construction and the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off. It also includes the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. This style also features a fiberglass shank which provides lightweight stability and the rolled shank area allows easy placement in the stirrup. The style is finished off with a slip and oil resistant rubber outsole, single row sole stitch, 1 1/8in rocker heel and square toe. Pull on all day work comfort in this women's 10in Western Waterproof Rugged Tan Durango Maverick. Get a pair today.


  • • Soft mesh lining
  • • Fiberglass shank
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Rolled shank area
  • • Single row sole stitch
  • • 1 1/8" Rocker heel
  • • Square toe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.