Zoro Homepage

Maverick XP, Men's 11 in Composite Toe Ventilated Western Work Boot, Dark Brown/Fog, 11, M, DDB0331

  • Mfr # DDB0331

  • Zoro # G112158399


product price: $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown/Fog
Style Number
DDB0331
Series
Maverick XP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0331
Zoro #
G112158399
UPC #
193715187903
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
11 in

Details

Item
Ventilated Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown/Fog
Style Number
DDB0331
Series
Maverick XP
Upper Material
Leather
Metatarsal Guard
Yes
Outsole Material
Rubber

Description

This is the men's 11in Western Ventilated Composite Toe Dark Brown/Fog Durango Maverick XP. This style features full grain leather, Durango X Treme A. C. ventilated shaft, air mesh lining and the Durango X Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X Treme Comfort Footbed with memory foam for all day comfort and support, a fiberglass shank for lightweight stability and an internal metatarsal guard. The midsole is dual density with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti torsion rigid external shank provides added lateral stability and the outsole is multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a single row sole stich around the square toe for added durability and a 1.5in rocker heel. Break Ground in the men's 11in Western Ventilated Composite Toe Dark Brown/Fog Durango Maverick XP. Get a pair today.


  • • Air mesh lining
  • • Internal metatarsal guard
  • • Distressed full-grain leather
  • • Fiberglass shank
  • • Rolled shank area
  • • Anti-torsion rigid external shank provides added lateral stability
  • • Single row sole stitch
  • • 1 1/2" Rocker heel
  • • Square toe
  • • Multi-Durometer Rubber Outsole with high abrasion rubber outer lugs for high-impact durability and softer durometer mid lugs for added flexibility and increased slip, oil and heat resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.