Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maverick XP, Men's 11 in Composite Toe Western Work Boot, Brown, 11, W, DDB0365

  • Mfr # DDB0365

  • Zoro # G012155283


product price: $219.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
DDB0365
Series
Maverick XP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0365
Zoro #
G012155283
UPC #
193715239817
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
11 in

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
DDB0365
Series
Maverick XP
Waterproof
Yes
Upper Material
Leather
Outsole Material
Rubber

Description

This is the men's 11in Western Waterproof Burly Brown Composite Toe Durango Maverick XP. This style features full grain leather, a soft mesh lining, waterproof bootie construction and the Durango X Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X Treme Comfort Footbed with memory foam for all day comfort and support and a fiberglass shank for lightweight stability. The midsole is dual density with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti torsion rigid external shank provides added lateral stability and the outsole is multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a single row sole stich around the square toe for added durability and a 1.5in rocker heel. Break Ground in the men's 11in Western Waterproof Burly Brown Composite Toe Durango Maverick XP. Get a pair today.


  • • Full-grain leather
  • • Soft mesh lining
  • • Square toe
  • • Fiberglass shank
  • • Dual-density EVA midsole
  • • Rolled shank area
  • • Anti-torsion rigid external shank provides added lateral stability
  • • Multi-Durometer Rubber Outsole with high abrasion rubber outer lugs for high-impact durability and softer durometer mid lugs for added flexibility and increased slip, oil and heat resistance
  • • Single row sole stitch
  • • 1 1/2" Rocker heel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.