
Maverick XP, Men's 11 in Composite Toe Western Work Boot, Burly Brown/Black, 12, M, DDB0480
Mfr # DDB0480
Zoro # G312156379
product price: $181.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Burly Brown/Black
Style Number
DDB0480
Series
Maverick XP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDB0480
Zoro #
G312156379
UPC #
193715536435
Country of Origin
China
Dimensions
Size
12
Footwear Width
M
Height
11 in
Details
Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Burly Brown/Black
Style Number
DDB0480
Series
Maverick XP
Waterproof
Yes
Outsole Material
Rubber
Upper Material
Leather
Description
Step into high performance work in the mens 11 in Composite Toe Waterproof Burly Brown/Black Durango Maverick XP. This style features 900 denier nylon with a padded collar, leather instep for added comfort, a Durango waterproof membrane bootie construction to keep your feet dry, an abrasion resistant TPU toe cap and heel counter. Inside the boot is a soft mesh lining, Durango X treme Comfort Footbed, Fiberglass shank and Dual Density EVA midsole. The outsole has a rolled shank area with anti torsion rigid external shank and a slip, oil and heat resistant multi durometer rubber outsole. The style is finished off with a storm welt, single row sole stitch, 1.5in rocker heel, square toe, and ASTM F2413 protective toe and electrical hazard standard classification. This boot is designed to face whatever your daily grind demands. Get a pair today.
- • 900 denier nylon upper
- • Dual-Density Midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort
- • Padded collar
- • Storm welt
- • Leather instep for added comfort
- • Abrasion resistant TPU toe cap and heel counter
- • Multi-Durometer Rubber Outsole with high abrasion rubber outer lugs for high-impact durability and softer durometer mid lugs for added flexibility and increased slip, oil and heat resistance
- • Fiberglass shank
- • Anti-torsion rigid external shank provides added lateral stability
- • Single row sole stitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.