Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maverick XP, Waterproof Lacer Work Boot, 10.5 M, 8 in Height, Oiled Brown

  • Mfr # DDB0174

  • Zoro # G512163566


product price: $185.99
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Oiled Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0174
Zoro #
G512163566
UPC #
718562838022
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
M
Height
8 in

Details

Item
Waterproof Lacer Work Boot
Material
Leather
Color
Oiled Brown
Toe Type
Plain
Waterproof
Yes
Series
Maverick XP
Style Number
DDB0174
Outsole Material
Rubber

Description

This is the men's 8in Durango Maverick XP Waterproof Lacer. This style is full grain leather with a soft mesh lining and Durango Waterproof membrane bootie to keep your feet dry all day long. It has a removable brush guard kiltie, the Durango X Treme Comfort footed with Memory Foam for all day comfort and support. Inside it has a fiberglass shank for lightweight stability, dual density midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti torsion ridged external shank provides added lateral stability and the outsole is a multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a single row sole stich around the round toe for added durability and a 1.5in rocker heel. Break Ground in the Durango Maverick XP 8in Waterproof Lacer. Get a pair today.


  • • Soft mesh lining
  • • Removable brush guard kiltie
  • • Full-grain leather
  • • Fiberglass shank
  • • Rolled shank area
  • • Anti-torsion rigid external shank provides added lateral stability
  • • Single row sole stitch
  • • 1 1/2" Rocker heel
  • • Round toe
  • • Multi-Durometer Rubber Outsole with high abrasion rubber outer lugs for high-impact durability and softer durometer mid lugs for added flexibility and increased slip, oil and heat resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.