Zoro Homepage

Maverick XP, Waterproof Lacer Work Boot, 7 W, 8 in Height, Russet

  • Mfr # DDB0238

  • Zoro # G512157985


product price: $185.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Russet
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0238
Zoro #
G512157985
UPC #
718562989632
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
8 in

Details

Item
Waterproof Lacer Work Boot
Material
Leather
Color
Russet
Toe Type
Plain
Waterproof
Yes
Series
Maverick XP
Outsole Material
Rubber
Style Number
DDB0238

Description

This is the men's 8 Russet Waterproof Durango Maverick XP Lacer. This style is full grain leather with a soft mesh lining and Durango Waterproof membrane bootie to keep your feet dry all day long. It has a removable brush guard kiltie and the Durango X Treme Comfort footbed with Memory Foam for all day comfort and support. Inside it has a fiberglass shank for lightweight stability, dual density midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti torsion ridged external shank provides added lateral stability and the outsole is a multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the square toe for added durability and a 1.5 rocker heel. Break Ground in this men's 8 Waterproof Durango Maverick XP Lacer. Get a pair today.


  • • Waterproof membrane
  • • Soft mesh lining
  • • Full-grain leather
  • • Removable brush guard kiltie
  • • Fiberglass shank
  • • Rolled shank area
  • • Anti-torsion rigid external shank provides added lateral stability
  • • Double row sole stitch
  • • 1 1/2" Rocker heel
  • • Square toe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.