Zoro Homepage

Maverick XP, Waterproof Western Work Boot, 12 M, 11 in Height, Coyote Brown

  • Mfr # DDB0481

  • Zoro # G012156686


product price: $191.99
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Coyote Brown
Toe Type
Plain
Height
11 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0481
Zoro #
G012156686
UPC #
193715536190
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
11 in

Details

Item
Waterproof Western Work Boot
Material
Leather
Color
Coyote Brown
Toe Type
Plain
Waterproof
Yes
Series
Maverick XP
Style Number
DDB0481
Outsole Material
Rubber

Description

Step into high performance work in the mens 11in Waterproof Coyote Brown Durango Maverick XP. This style features full grain leather, high abrasion heel counter and Durango waterproof membrane bootie construction to keep your feet dry. Inside the boot is a soft mesh lining, Durango X Pand System, Durango X treme Comfort Footbed, Fiberglass shank and Dual Density EVA midsole. The outsole has a rolled shank area with anti torsion rigid external shank and a slip, oil and heat resistant multi durometer rubber outsole. The style is finished off with a storm welt, single row sole stitch, 1.5in rocker heel and a round toe. This boot is designed to face whatever your daily grind demands. Get a pair today.


  • • Soft mesh lining
  • • 1 1/2" Rocker heel
  • • Storm welt
  • • Round toe
  • • ASTM F2413 Electrical Hazard Standard
  • • Rolled shank area
  • • Multi-Durometer Rubber Outsole with high abrasion rubber outer lugs for high-impact durability and softer durometer mid lugs for added flexibility and increased slip, oil and heat resistance
  • • Dual-Density Midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort
  • • High abrasion heel counter
  • • Fiberglass shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.