Zoro Homepage

Men's Harness Boot, 10.5 2E, Leather, 11 in H, Oiled Black

  • Mfr # DB510

  • Zoro # G512159279


product price: $181.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Height
11 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB510
Zoro #
G512159279
UPC #
43538394456
Country of Origin
China

Dimensions

Size
10.5
Width
2E
Height
11 in

Details

Item
Harness Boot
Color
Oiled Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's

Description

This Durango Men's Harness boot is very sleek looking. Its design has been kept simple; the upper has been crafted with black leather and the only real adornment is the traditional looking Harness strap. Having such a minimally adorned boot is great; it allows you to wear this footwear anywhere and you will never have to concern yourself with wondering whether or not the look has gone out of style. There are also pull tabs which are of great assistance when it comes to getting this footwear on/off easily. Your legs and feet will be comfortable while you are wearing these 11in Harness boots. When assembling this footwear, Durango Taped down the side seams and added in a cushioned insole with flex forepart. The insole will help alleviate the weight that you put down onto your feet, it will feel soothing and the flex forepart will allow you to bend down with ease. On the bottom of this men's boot there is a Durango Rubber outsole; its black hue looks sharp, it's slip and oil resistant and it will have great durability. They are made from high quality materials, they're comfortable to wear throughout the day and having a sleek look allows these boots to easily transition from riding your motorcycle to going out on the town.


  • • Steel shank
  • • Full-grain leather
  • • Single row sole stitch
  • • Taped Side Seams
  • • Goodyear welt construction
  • • Leather lining
  • • Cushion Flex insole
  • • Antiqued metal hardware
  • • Snoot toe
  • • 2 inch Strider heel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.