Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Harness Boot, 12 2E, Leather, 11 in H, Distressed Brown

  • Mfr # DB594

  • Zoro # G212163231


product price: $181.50
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Height
11 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB594
Zoro #
G212163231
UPC #
43538798971
Country of Origin
China

Dimensions

Size
12
Width
2E
Height
11 in

Details

Item
Harness Boot
Color
Distressed Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's

Description

The upper of this men's Harness boot was constructed with distressed looking dark brown leather. The boot itself is left unadorned while the harness strap displays metal hardware. This boot has such a good looking exterior that it is able to transition from being on a bike to going out to a nice dinner. To assist you in getting these 11in Harness boots on/off smoothly, there are two leather pull tabs placed strategically beside the boot's opening. While the exterior looks extremely rugged and masculine, the interior is designed to be incredibly comfortable. There is a cushioned insole that will alleviate your normal aches and pains and provide you with fantastic comfort. Its flex forepart delivers enough flexibility so that you are able to bend down and your movements will not feel limited. On the bottom, the outsole was designed to provide reliable traction and offer you slip and oil resistance. The strider heel will allow you to have steady footing. Whether you're hitting the open road on your motorcycle or going out with your buddies on the weekend, this pair of Durango Brown Harness Boots will be the footwear you'll want to pull on before walking out the door.


  • • Steel shank
  • • Single row welt stitch
  • • Goodyear welt construction
  • • Full-grain leather
  • • Snoot toe
  • • Taped Side Seams
  • • Antiqued metal hardware
  • • Cushion Flex insole
  • • Leather lining
  • • 2 inch Strider heel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.