Men's Mexico Flag Western Boot, 9 M, Steel Toe, 11 in H, Sandy Brown, DDB0431
- Mfr # DDB0431
- Zoro # G512161043
Key Features
Specifications
Product Information
- MFR #
- DDB0431
- Zoro #
- G512161043
- UPC #
- 193715374341
- Country of Origin
- China
Dimensions
- Size
- 9
- Width
- M
- Height
- 11 in
Details
- Item
- Mexico Flag Western Boot
- Color
- Sandy Brown
- Gender
- Men's
- Waterproof
- No
- Style Number
- DDB0431
- Toe Type
- Steel
- Outsole Material
- Rubber
- Liner Material
- Mesh
- Upper Boot Material
- Leather w/Faux Shaft
Description
This is the mens 11in Western Steel Toe Sandy Brown/Mexico Flag Durango Rebel. This style has a full grain leather foot, collar and pull straps with a faux shaft, a soft mesh lining and a Mexico flag embroidered on the shaft. The modern day Mexican flag depicts an eagle atop a cactus, eating a snake. This fascinating emblem stems from an Aztec legend where this sight was witnessed by the Aztecs. This style features the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort footbed with Memory Foam and a cushion flex insole for all day comfort. This style also features a fiberglass shank which provides lightweight stability and a rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style is finished off with a double row sole stitch, 1.5in rocker heel and a square steel toe. Pull on comfort in this mens 11in Western Steel Toe Sandy Brown/Mexico Flag Durango Rebel and support Mexico Flag Day every February 24th by wearing a pair.
- • Steel Toe
- • Soft mesh lining
- • EVA midsole
- • 1 1/2" Rocker heel
- • Rolled shank area
- • ASTM F2413 Electrical Hazard Standard
- • Mexico flag embroidery on shaft
- • Double row sole stitch
- • Cushion Flex insole
- • ASTM F2413 protective toe classification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.