Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Ventilated Western Work Boot, 8.5 M, Steel Toe, 11 in H, Tobacco, DDB0175

  • Mfr # DDB0175

  • Zoro # G1284800


product price: $173.50
/pr
Free Shipping & Returns

Key Features

Size
8.5
Color
Tobacco
Gender
Men's
Waterproof
No
Style Number
DDB0175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDB0175
Zoro #
G1284800
UPC #
718562830064
Country of Origin
China

Dimensions

Size
8.5
Width
M
Height
11 in
Footwear Width
M

Details

Item
Ventilated Western Work Boot
Color
Tobacco
Gender
Men's
Waterproof
No
Style Number
DDB0175
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
No
Upper Boot Material
Full Grain Leather
Liner Material
Air Mesh

Description

This is the men's 11" Ventilated Western Steel Toe Durango Maverick XP. This style is full-grain leather with a ventilated shaft and air mesh lining to promote maximum air flow. It has the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off and the Durango X-Treme Comfort footed with Memory Foam for all day comfort and support. It also has a high abrasion heel counter, fiberglass shank for lightweight stability and a dual-density midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is a multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the square toe for added durability and a 1 1⁄2" rocker heel. Break Ground in the 11" Ventilated Western Steel Toe Durango Maverick XP. Get a pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.