Zoro Homepage

Men's Waterproof Hiker Boot, 7 M, Alloy Toe, 5 in H, Rodeo Tan, DDB0363

  • Mfr # DDB0363

  • Zoro # G512154816


product price: $143.99
/pr
Free Shipping & Returns

Key Features

Color
Rodeo Tan
Gender
Men's
Waterproof
Yes
Style Number
DDB0363
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0363
Zoro #
G512154816
UPC #
193715252243
Country of Origin
China

Dimensions

Size
7
Width
M
Height
5 in

Details

Item
Waterproof Hiker Boot
Color
Rodeo Tan
Gender
Men's
Waterproof
Yes
Style Number
DDB0363
Toe Type
Alloy
Outsole Material
Rubber
Upper Boot Material
Leather

Description

This is the men's 5in Waterproof Hiker Timber Brown Alloy Toe Durango Renegade XP. This style is full grain leather, has a soft mesh lining, padded collar, double row stitch, high abrasion TecTuff toe and heel guard, waterproof membrane bootie construction and the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. It also features the patented Dually Shank System which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support and an EVA midsole. The outsole is slip, oil and heat resistant multi durometer rubber. It also includes a rolled shank area, 1in rocker heel and round toe. Take on the day in this men's 5in Waterproof Hiker Timber Brown Alloy Toe Durango Renegade XP. Get a pair today.


  • Padded collar
  • High abrasion TecTuffÚ toe and heel guard
  • Full-grain leather
  • Soft mesh lining
  • EVA midsole
  • Rolled shank area
  • Multi-Durometer Rubber Outsole with high abrasion rubber outer lugs for high-impact durability and softer durometer mid lugs for added flexibility and increased slip, oil and heat resistance
  • 1" Rocker heel
  • Round toe
  • ASTM F2413 protective toe classification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.