Men's Waterproof Lacer Work Boot, 13 W, Steel Toe, 8 in H, Russet, DDB0267

  • Mfr # DDB0267

  • Zoro # G1219831


product price: $184.50
/pr
Free Shipping & Returns

Key Features

Color
Russet
Gender
Men's
Waterproof
Yes
Style Number
DDB0267
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0267
Zoro #
G1219831
UPC #
193715040550
Country of Origin
China

Dimensions

Size
13
Width
W
Height
8 in
Footwear Width
W

Details

Item
Waterproof Lacer Work Boot
Color
Russet
Gender
Men's
Waterproof
Yes
Style Number
DDB0267
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Mesh
Upper Boot Material
Full Grain Leather

Description

This is the men's 8" Russet Waterproof Steel Toe Durango Maverick XP Lacer. This style is full-grain leather with a soft mesh lining and Durango waterproof membrane bootie to keep your feet dry all day long. It has a removable brush guard kiltie and the Durango X-Treme Comfort footbed with Memory Foam for all day comfort and support. Inside it has a fiberglass shank for lightweight stability, dual-density midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is a multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich for added durability and a 1 1⁄2" rocker heel. Break Ground in this men's 8" Steel Toe Waterproof Durango Maverick XP Lacer. Get a pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.