Men's Waterproof Western Boot, 10.5 W, Steel Toe, 11 in H, Brown/Tan, DB019

  • Mfr # DB019

  • Zoro # G6296127


product price: $175.99
/pr
Free Shipping & Returns

Key Features

Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB019
Zoro #
G6296127
UPC #
883802403084
Country of Origin
China

Dimensions

Size
10.5
Width
W
Height
11 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Size (PRINT)
10 1/2
Overall Height
11 in

Details

Item
Waterproof Western Boot
Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-05
Footwear Sole Pattern
T15 Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Ninety Degree Heel
Yes
Insulated
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.90
Upper Boot Material
All Leather
Insulation Type
None
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Pull On
Max. Heat Rating
Not Rated
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Fabric
Removable Insole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Completely Non Metallic
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Footwear Construction Type
Cemented
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Metatarsal Guard
No
Standards
ASTM F2413
Waterproof Type
Georgia Boot Waterproof
Footwear Style
Western Boot
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.77
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
Upper Material Description
Full Grain Leather
Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
All-Leather Upper
Yes
Insole Technology
Removable
Closure
Pull On
Maximum Heat Rating
Not Rated
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.9
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.77
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Textile
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown/Tan, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number DB019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.