Men's Waterproof Western Boot, 12 W, Steel Toe, 11 in H, Brown/Tan, DB019

  • Mfr # DB019

  • Zoro # G6296109


product price: $175.99
/pr
Free Shipping & Returns

Key Features

Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB019
Zoro #
G6296109
UPC #
883802403114
Country of Origin
China

Dimensions

Size
12
Width
W
Height
11 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Size (PRINT)
12
Overall Height
11 in

Details

Item
Waterproof Western Boot
Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Insole System
Removable
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Completely Non Metallic
No
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Footwear Closure Type
Pull On
Footwear Sole Pattern
T15 Rubber
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.77
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.90
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Not Rated
Insulation Type
None
Footwear Style
Western Boot
Ninety Degree Heel
Yes
Standards
ASTM F2413
For Outdoor Traction
No
Upper Boot Material
All Leather
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Liner Material
Fabric
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Waterproof Type
Georgia Boot Waterproof
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-05
Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.9
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.77
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Style Family
Western Boot
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Textile
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Not Rated
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown/Tan, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number DB019, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.