Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Waterproof Western Boot, 13 M, Steel Toe, 11 in H, Brown/Tan, DB019

  • Mfr # DB019

  • Zoro # G6296151


product price: $175.99
/pr
Free Shipping & Returns

Key Features

Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB019
Zoro #
G6296151
UPC #
883802403022
Country of Origin
China

Dimensions

Size
13
Width
M
Height
11 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Overall Height
11 in
Size (PRINT)
13

Details

Item
Waterproof Western Boot
Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Pull On
Liner Material
Fabric
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-05
Chemical Resisting Sole
No
Toe Shape
Square
Metal Chip Resisting Sole
No
Insulation Type
None
Footwear Sole Pattern
T15 Rubber
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.77
Footwear Shank Type
None
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Static Dissipative
No
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Insole System
Removable
Waterproof Type
Georgia Boot Waterproof
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Footwear Style
Western Boot
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Conductive
No
Insulated
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Metatarsal System
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
0.90
Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Maximum Heat Rating
Not Rated
Construction
Cemented
Closure
Pull On
Style Family
Western Boot
Insole Technology
Removable
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Wet
0.77
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Textile
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Not Rated
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown/Tan, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number DB019, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.