Men's Waterproof Western Boot, 14 M, Steel Toe, 11 in H, Brown/Tan, DB019

  • Mfr # DB019

  • Zoro # G6296075


product price: $175.99
/pr
Free Shipping & Returns

Key Features

Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB019
Zoro #
G6296075
UPC #
883802687873
Country of Origin
China

Dimensions

Size
14
Width
M
Height
11 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Overall Height
11 in
Size (PRINT)
14

Details

Item
Waterproof Western Boot
Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
No
Removable Insole
Yes
Toe Shape
Square
Wide Toe Cap
No
Footwear Closure Type
Pull On
Footwear Style
Western Boot
Metatarsal System
No
Predominant Footwear Color
Brown
For Outdoor Traction
No
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.77
Mark II Slip Test Results- Dairy Tile Dry
0.90
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Footwear Shank Type
None
Footwear Construction Type
Cemented
Completely Non Metallic
No
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Sole Pattern
T15 Rubber
Insole System
Removable
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Liner Material
Fabric
Non Metallic Upper
No
Puncture Resistant Insole
No
Conductive
No
Insulated
No
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Georgia Boot Waterproof
Static Dissipative
No
CSA Footwear Standard
Not Specified
Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Dry
0.9
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.77
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Style Family
Western Boot
Closure
Pull On
Toe Cap Material
Steel
Construction
Cemented
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Textile
Outsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown/Tan, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number DB019, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.