Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Waterproof Western Boot, 8.5 M, Steel Toe, 11 in H, Brown/Tan, DB019

  • Mfr # DB019

  • Zoro # G6296188


product price: $175.99
/pr
Free Shipping & Returns

Key Features

Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB019
Zoro #
G6296188
UPC #
883802402940
Country of Origin
China

Dimensions

Size
8.5
Width
M
Height
11 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Waterproof Western Boot
Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
For Outdoor Traction
No
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.77
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Western Boot
Non Metallic Upper
No
Metatarsal Guard
No
Liner Material
Fabric
Footwear Closure Type
Pull On
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Conductive
No
Footwear Construction Type
Cemented
Waterproof Type
Georgia Boot Waterproof
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-05
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Removable Insole
Yes
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Footwear Sole Pattern
T15 Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.90
Metatarsal System
No
Toe Shape
Square
Wide Toe Cap
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Standards
ASTM F2413
Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Toe Cap Material
Steel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Wet
0.77
All-Leather Upper
Yes
Style Family
Western Boot
Maximum Heat Rating
Not Rated
Construction
Cemented
Closure
Pull On
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Textile
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown/Tan, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number DB019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.