Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Waterproof Western Boot, 8.5 W, Steel Toe, 11 in H, Brown/Tan, DB019

  • Mfr # DB019

  • Zoro # G7178650


product price: $175.99
/pr
Free Shipping & Returns

Key Features

Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB019
Zoro #
G7178650
UPC #
883802403046
Country of Origin
China

Dimensions

Size
8.5
Width
W
Height
11 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Size (PRINT)
8 1/2
Overall Height
11 in

Details

Item
Waterproof Western Boot
Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Style
Western Boot
Removable Insole
Yes
Standards
ASTM F2413
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.77
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
T15 Rubber
Toe Shape
Square
Manufacturers Suggested Sole Slip Rating
Not Rated
Metatarsal System
No
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Non Metallic Upper
No
Wide Toe Cap
No
Insulation Type
None
Static Dissipative
No
Conductive
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Waterproof Type
Georgia Boot Waterproof
Electrical Hazard Rated
Yes
Footwear Shank Type
None
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
0.90
Oil Resisting Sole
Yes
Liner Material
Fabric
Max. Heat Rating
Not Rated
Footwear Closure Type
Pull On
Insulated
No
ASTM Footwear Class
F2413-05
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Construction
Cemented
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.77
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.9
All-Leather Upper
Yes
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Textile
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown/Tan, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number DB019, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.