Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Waterproof Western Boot, 9 M, Steel Toe, 11 in H, Brown/Tan, DB019

  • Mfr # DB019

  • Zoro # G6296179


product price: $175.99
/pr
Free Shipping & Returns

Key Features

Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB019
Zoro #
G6296179
UPC #
883802402957
Country of Origin
China

Dimensions

Size
9
Width
M
Height
11 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Size (PRINT)
9
Overall Height
11 in

Details

Item
Waterproof Western Boot
Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Footwear Style
Western Boot
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Insole System
Removable
Chemical Resisting Sole
No
Liner Material
Fabric
Removable Insole
Yes
Completely Non Metallic
No
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
T15 Rubber
Waterproof Type
Georgia Boot Waterproof
For Outdoor Traction
No
Conductive
No
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Not Rated
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Static Dissipative
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-05
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Wet
0.77
Metatarsal Guard
No
Insulated
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Dry
0.9
Closure
Pull On
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.77
Style Family
Western Boot
Toe Cap Material
Steel
Construction
Cemented
Insole Technology
Removable
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Textile
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown/Tan, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number DB019, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.