Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Waterproof Western Boot, 9.5 W, Steel Toe, 11 in H, Brown/Tan, DB019

  • Mfr # DB019

  • Zoro # G7467400


product price: $175.99
/pr
Free Shipping & Returns

Key Features

Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB019
Zoro #
G7467400
UPC #
883802403060
Country of Origin
China

Dimensions

Size
9.5
Width
W
Height
11 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Overall Height
11 in
Size (PRINT)
9 1/2

Details

Item
Waterproof Western Boot
Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Fabric
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
ASTM Footwear Class
F2413-05
Metatarsal System
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Dry
0.90
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
For Outdoor Traction
No
Completely Non Metallic
No
Footwear Shank Type
None
Insulated
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Georgia Boot Waterproof
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
T15 Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.77
Ninety Degree Heel
Yes
Standards
ASTM F2413
Insulation Type
None
Non Metallic Upper
No
Conductive
No
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Removable Insole
Yes
Max. Heat Rating
Not Rated
Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Style Family
Western Boot
Construction
Cemented
Insole Technology
Removable
All-Leather Upper
Yes
Closure
Pull On
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.77
Slip-Resistance Value - Mark II - Dry
0.9
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Textile
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown/Tan, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number DB019, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.