Men's Waterproof Western Work Boot, 10.5 W, Steel Toe, 12 in H, Dusty Brown/Desert Camo, DDB0207

  • Mfr # DDB0207

  • Zoro # G1296630


product price:  $173.50
/pr
Free Shipping & Returns

Key Features

Color
Dusty Brown/Desert Camo
Gender
Men's
Waterproof
Yes
Style Number
DDB0207
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0207
Zoro #
G1296630
UPC #
718562906707
Country of Origin
China

Dimensions

Size
10.5
Width
W
Height
12 in

Details

Item
Waterproof Western Work Boot
Color
Dusty Brown/Desert Camo
Gender
Men's
Waterproof
Yes
Style Number
DDB0207
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Mesh
Upper Boot Material
Leather/Nylon

Description

This is the men's 12" Dusty Brown/Digital Camo Waterproof Steel Toe Durango Maverick XP. This style has a full-grain leather foot, collar and pull straps with 900 denier nylon desert camo shaft with a waterproof membrane bootie construction to keep your feet dry all day long. It features a soft mesh lining, the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off and the Durango X-Treme Comfort footed with Memory Foam for all day comfort and support. It has a fiberglass shank for lightweight stability and a dual-density midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is a multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. This style has a double row sole stich around the square toe for added durability and a 1 1⁄2" rocker heel. Break ground in this men's 12" Dusty Brown/Digital Camo Waterproof Steel Toe Durango Maverick XP style. Get a pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.