Men's Waterproof Western Work Boot, 9.5 W, Steel Toe, 12 in H, Rugged Tan, DDB0297

  • Mfr # DDB0297

  • Zoro # G712162741


product price: $219.00
/pr
Free Shipping & Returns

Key Features

Color
Rugged Tan
Gender
Men's
Waterproof
Yes
Style Number
DDB0297
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0297
Zoro #
G712162741
UPC #
193715090203
Country of Origin
China

Dimensions

Size
9.5
Width
W
Height
12 in
Footwear Width
W

Details

Item
Waterproof Western Work Boot
Color
Rugged Tan
Gender
Men's
Waterproof
Yes
Style Number
DDB0297
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
Leather
Liner Material
Mesh

Description

This is the men's 12in Waterproof Steel Toe Rugged Tan Durango Maverick Pro. This style features full grain SPR leather, soft mesh lining, the Durango X Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also It also has the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. This style features the Fiberglass patented Dually Shank System for torsion stability and midfoot support and a puncture resistant insole. The outsole is multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. This style has an all around genuine Goodyear welt construction, genuine leather welt with 0.75 double row cotton stitch, durable ABS heel, 1.5in rocker heel and square toe. You're ready for all day work in the men's 12in Waterproof Steel Toe Rugged Tan Durango Maverick Pro style. Get a pair today.


  • • Waterproof membrane
  • • Soft mesh lining
  • • Full-grain SPR leather
  • • Puncture resistant insole
  • • All-around Genuine Goodyear welt construction
  • • Genuine leather welt with 3/4 double row cotton stitch
  • • Durable ABS heel
  • • 1 1/2" Rocker heel
  • • Square toe
  • • Multi-Durometer Rubber Outsole with high abrasion rubber outer lugs for high-impact durability and softer durometer mid lugs for added flexibility and increased slip, oil and heat resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.