
Men's Western Boot, 10 M, Leather, 11 in H, Black Onyx
Mfr # DDB0340
Zoro # G612160106
product price: $165.00
/pr
Free Shipping & Returns
Key Features
Size
10
Width
M
Color
Black Onyx
Upper Material
Leather
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDB0340
Zoro #
G612160106
UPC #
193715191078
Country of Origin
China
Dimensions
Size
10
Width
M
Height
11 in
Details
Item
Western Boot
Color
Black Onyx
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's
Description
This is the men's 11in western Black Onyx Durango Westward style. This style features full grain leather, the Durango X Pand System for easy on/off, soft mesh lining, the Durango Advanced Comfort System Footbed, fiberglass shank and a little way stitch in the forepart and shank area which provides ultimate durability. It also features a rolled shank area, rubber outsole, 1.5in stockman heel and square toe. Depend on lightweight comfort and all day durability in men's 11in western Black Onyx Durango Westward style. Get a pair today.
- DurangoÚ Advanced Comfort System Footbed
- Littleway stitch forepart and shank area for ultimate durability
- Double row sole stitch
- Rolled shank area
- 1 1/2" Stockman heel
- Soft mesh lining
- Square toe
- Fiberglass shank
- Full-grain leather
- Slip-resistant rubber outsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.