Men's Western Boot, 10 M, Steel Toe, 11 in H, American Flag/Dark Brown, DB020

  • Mfr # DB020

  • Zoro # G2041897


product price: $174.50
/pr
Free Shipping & Returns

Key Features

Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB020
Zoro #
G2041897
UPC #
883802402773
Country of Origin
China

Dimensions

Size
10
Width
M
Height
11 in
Footwear Width
Medium
Heel Height
3/4 in
Overall Height
11 in
Size (PRINT)
10

Details

Item
Western Boot
Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Last Number or Name
Rebel
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Completely Non Metallic
No
Upper Boot Material
All Leather
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA
Upper Material Description
Full Grain Leather
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Toe Shape
Square
Predominant Footwear Color
Brown
Insulation Type
None
Ninety Degree Heel
Yes
Footwear Shank Type
Steel
Chemical Resisting Sole
No
Footwear Sole Pattern
Medium Depth Lug
Shank Material
Steel
Waterproof Type
None
Footwear Closure Type
Pull On
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Footwear Construction Type
360 Welted
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Footwear Style
Western Boot
Removable Insole
Yes
Oil Resisting Sole
Yes
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.67
Metal Chip Resisting Sole
No
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Series
REBEL
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
Yes
Heel Style
Defined Heel
Slip Resistant
No
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Wet
0.56
Closure
Pull On
Insole Material
EVA
Toe Cap Material
Steel
Construction
Welted
Style Family
Western Boot
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.