Men's Western Boot, 10 W, Steel Toe, 11 in H, American Flag/Dark Brown, DB020

  • Mfr # DB020

  • Zoro # G1922431


product price:  $174.50
/pr
Free Shipping & Returns

Key Features

Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB020
Zoro #
G1922431
UPC #
883802402872
Country of Origin
China

Dimensions

Size
10
Width
W
Height
11 in
Footwear Width
Wide
Heel Height
3/4 in
Overall Height
11 in
Size (PRINT)
10

Details

Item
Western Boot
Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
EVA
Predominant Footwear Color
Brown
Last Number or Name
Rebel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Square
Non Metallic Upper
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Conductive
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.56
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Non-Marking Sole
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Metatarsal System
No
Footwear Shank Type
Steel
Midsole Material
EVA
Chemical Resisting Sole
No
Footwear Style
Western Boot
Insulated
No
Footwear Construction Type
360 Welted
Wide Toe Cap
No
Removable Insole
Yes
Footwear Sole Pattern
Medium Depth Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Insulation Type
None
Footwear Closure Type
Pull On
Waterproof Type
None
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Slip Resistant
No
Non-Marking Upper
No
Heat Resistant
Yes
Series
REBEL
Heel Style
Defined Heel
Upper Color
Brown
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.67
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.56
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Insole Material
EVA
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.