Zoro Homepage

Men's Western Boot, 10.5 M, Leather, 11 in H, Inca Brown/Black

  • Mfr # DDB0339

  • Zoro # G112159402


product price: $166.99
/pr
Free Shipping & Returns

Key Features

Size
10.5
Width
M
Color
Inca Brown/Black
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0339
Zoro #
G112159402
UPC #
193715190842
Country of Origin
China

Dimensions

Size
10.5
Width
M
Height
11 in

Details

Item
Western Boot
Color
Inca Brown/Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's

Description

This is the men's 11in western Inca Brown/Black Durango Westward style. This style features full grain leather, the Durango X Pand System for easy on/off, soft mesh lining, the Durango Advanced Comfort System Footbed, fiberglass shank and a little way stitch in the forepart and shank area which provides ultimate durability. It also features a rolled shank area, rubber outsole, 1.5in stockman heel and square toe. Depend on lightweight comfort and all day durability in the men's 11in western Inca Brown/Black Durango Westward style. Get a pair today.


  • Rolled shank area
  • Double row sole stitch
  • 1 1/2" Stockman heel
  • DurangoÚ Advanced Comfort System Footbed
  • Fiberglass shank
  • Littleway stitch forepart and shank area for ultimate durability
  • Full-grain leather
  • Soft mesh lining
  • Square toe
  • Slip-resistant rubber outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.