
Men's Western Boot, 10.5 M, Leather, 11 in H, Saddle Brown
Mfr # DDB0495
Zoro # G315703372
product price: $147.00
/pr
Free Shipping & Returns
Key Features
Size
10.5
Width
M
Color
Saddle Brown
Upper Material
Leather
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDB0495
Zoro #
G315703372
UPC #
193715620462
Country of Origin
India
Dimensions
Size
10.5
Width
M
Height
11 in
Details
Item
Western Boot
Color
Saddle Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's
Toe Type
Plain Toe
Description
Pull on tried and true styling for everyday wear in the men's Saddle Brown Durango Shyloh collection. This style features full-grain leather, soft mesh lining, the Durango X-Pand System for easy on/off and the Shyloh Advanced Comfort System footbed. The shank in this style is fiberglass and has a littleway stitch forepart and shank area for ultimate durability. This style is finished off with a rolled shank area, slip-resistant rubber outsole, double row sole stitch, 1-1/2" stockman heel and square toe.
- Full-grain leather
- Fiberglass shank
- 1-1/2" Stockman heel
- Rolled shank area
- Soft mesh lining
- Double row sole stitch
- Littleway stitch forepart and shank area for ultimate durability
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.