Men's Western Boot, 11 1/2 M, Steel Toe, 11 in H, American Flag/Dark Brown, DB020

  • Mfr # DB020

  • Zoro # G2041851


product price:  $174.50
/pr
Free Shipping & Returns

Key Features

Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB020
Zoro #
G2041851
UPC #
883802402803
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Height
11 in
Heel Height
3/4 in
Footwear Width
Medium
Size (PRINT)
11 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Last Number or Name
Rebel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.67
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Upper Material Description
Full Grain Leather
Static Dissipative
No
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
360 Welted
Metatarsal System
No
Non Metallic Upper
No
Midsole Material
EVA
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Insulated
No
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Wide Toe Cap
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Removable Insole
Yes
Metatarsal Guard
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Steel
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Liner Material
Mesh
Conductive
No
Footwear Style
Western Boot
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.56
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull On
Footwear Sole Pattern
Medium Depth Lug
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Heat Resistant
Yes
Slip Resistant
No
Upper Color
Brown
Series
REBEL
Non-Marking Upper
No
Metatarsal Guard Style
None
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Wet
0.56
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Closure
Pull On
Insole Material
EVA
Style Family
Western Boot
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.