Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 11 M, Leather, 11 in H, Chocolate/White

  • Mfr # DDB0302

  • Zoro # G712164646


product price: $193.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Height
11 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0302
Zoro #
G712164646
UPC #
193715093709
Country of Origin
China

Dimensions

Size
11
Width
M
Height
11 in

Details

Item
Western Boot
Color
Chocolate/White
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Gender
Men's

Description

This is the men's 11in Western Waterproof Chocolate/White Durango Maverick XP. This style features full grain leather, a soft mesh lining and the Durango X Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X Treme Comfort Footbed with memory foam for all day comfort and support and a fiberglass shank for lightweight stability The midsole is dual density with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti torsion rigid external shank provides added lateral stability and the outsole is multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the square toe for added durability and a 1.5in rocker heel. Break Ground in the men's 11in Western Waterproof Chocolate/White Durango Maverick XP. Get a pair today.


  • • Waterproof membrane
  • • Soft mesh lining
  • • Full-grain leather
  • • Fiberglass shank
  • • Dual-Density Midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort
  • • Rolled shank area
  • • Anti-torsion rigid external shank provides added lateral stability
  • • Double row sole stitch
  • • 1 1/2" Rocker heel
  • • Square toe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.