Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 11.5 M, Leather, 13 in H, Gold Rush

  • Mfr # DDB0411

  • Zoro # G312162806


product price: $182.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Waterproof
No
Gender
Men's
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0411
Zoro #
G312162806
UPC #
193715347611
Country of Origin
Mexico

Dimensions

Size
11.5
Width
M
Height
13 in

Details

Item
Western Boot
Color
Gold Rush
Upper Material
Leather
Waterproof
No
Gender
Men's

Description

This is the men's 13in Western Gold Rush Durango Arena Pro. This style is full grain leather with leather lining and features the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort Footbed and the patented fiberglass Dually Shank System. It has a cushion flex insole with rigid rear foot stabilizer and a rolled shank area. The outsole is genuine leather, hand pegged and nailed. It has a 0.75 genuine Goodyear welt construction and genuine leather welt with double row cotton stitch. This style also includes a high abrasion resistant rubber heel lift, leather stacked heel base, 1.25in stockman with rocker heel and square toe. Pull on handcrafted comfort in this men's 13in Western Gold Rush Durango Arena Pro. Get a pair today.


  • 3/4 genuine GoodyearÚ welt construction
  • Cushion flex insole with rigid rear foot stabilizer
  • 1 1/4" Stockman with rocker heel
  • Full-grain leather
  • Genuine leather welt with double row cotton stitch
  • Hand nailed genuine leather outsole
  • High-abrasion resistant rubber heel lift
  • Leather lining
  • Leather stacked heel base
  • Rolled shank area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.