Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 11.5 W, Leather, 12 in H, Bay Brown/White

  • Mfr # DDB0312

  • Zoro # G512154175


product price: $173.50
/pr
Free Shipping & Returns

Key Features

Size
11.5
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0312
Zoro #
G512154175
UPC #
193715163815
Country of Origin
China

Dimensions

Size
11.5
Width
W
Height
12 in

Details

Item
Western Boot
Color
Bay Brown/White
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's

Description

This is the men's 12in Western Bay Brown/White Rebel by Durango. This style features a full grain leather foot, collar and pull straps with a faux shaft. Inside it has a soft mesh lining, the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort Footbed with memory foam for all day comfort and support, and a cushion flex insole. This style also features a fiberglass shank which provides lightweight stability and the rolled shank area allows easy placement in the stirrup. The molded EVA midsole is lightweight and flexible, and the outsole is dual density and abrasion resistant translucent rubber. This style also features a double row sole stitch, 1.5in rocker heel and square toe. Pull on comfort in this men's 12in Western Bay Brown/White Rebel by Durango. Get a pair today.


  • • Rolled shank area
  • • 1 1/2" Rocker heel
  • • EVA midsole
  • • Double row sole stitch
  • • Cushion Flex insole
  • • Abrasion-resistant translucent rubber outsole
  • • Fiberglass shank
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Square toe
  • • Soft mesh lining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.