Zoro Homepage

Men's Western Boot, 12 M, Leather, 11 in H, Mahogany and Dynamite Red

  • Mfr # DDB0494

  • Zoro # G115702858


product price: $147.00
/pr
Free Shipping & Returns

Key Features

Size
12
Width
M
Color
Mahogany and Dynamite Red
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0494
Zoro #
G115702858
UPC #
193715620738
Country of Origin
India

Dimensions

Size
12
Width
M
Height
11 in

Details

Item
Western Boot
Color
Mahogany and Dynamite Red
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's
Toe Type
Plain Toe

Description

Pull on tried and true styling for everyday wear in the men's Mahogany/Dynamite Red Durango Shyloh collection. This style features full-grain leather, soft mesh lining, the Durango X-Pand System for easy on/off and the Shyloh Advanced Comfort System footbed. The shank in this style is fiberglass and has a littleway stitch forepart and shank area for ultimate durability. This style is finished off with a rolled shank area, slip-resistant rubber outsole, double row sole stitch, 1-1/2" stockman heel and square toe.


  • Double row sole stitch
  • Littleway stitch forepart and shank area for ultimate durability
  • Soft mesh lining
  • Fiberglass shank
  • Full-grain leather
  • Rolled shank area
  • 1-1/2" Stockman heel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.