
Men's Western Boot, 12 M, Leather, 12 in H, Burnished Burgundy
Mfr # DDB0486
Zoro # G512158128
product price: $139.00
/pr
Free Shipping & Returns
Key Features
Size
12
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDB0486
Zoro #
G512158128
UPC #
193715571412
Country of Origin
India
Dimensions
Size
12
Width
M
Height
12 in
Details
Item
Western Boot
Color
Burnished Burgundy
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's
Description
The mens 12in Burnished Burgundy Shyloh by Durango style features full grain leather, soft mesh lining, and features the Shyloh ACS Footbed for shock absorption and support. This style includes a fiberglass shank, 0.75 Goodyear welt construction, little way shank stitch for ultimate durability, rubber outsole, single row welt stitch, 1 0.75in nailed heel and a R toe. The Shyloh by Durango collection is tried and true style with durable western comfort for everyday wear. Get a pair today.
- Rubber outsole
- Fiberglass shank
- Littleway shank stitch for ultimate durability
- Full-grain leather
- 3/4 genuine GoodyearÚ welt construction
- 1 3/4" nailed heel
- R Toe
- Single row sole stitch
- Soft mesh lining
- Shyloh ACS Footbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.