Zoro Homepage

Men's Western Boot, 12 W, Leather, 11 in H, Black Onyx

  • Mfr # DDB0340

  • Zoro # G012160607


product price: $166.99
/pr
Free Shipping & Returns

Key Features

Size
12
Width
W
Color
Black Onyx
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0340
Zoro #
G012160607
UPC #
193715191238
Country of Origin
China

Dimensions

Size
12
Width
W
Height
11 in

Details

Item
Western Boot
Color
Black Onyx
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's

Description

This is the men's 11in western Black Onyx Durango Westward style. This style features full grain leather, the Durango X Pand System for easy on/off, soft mesh lining, the Durango Advanced Comfort System Footbed, fiberglass shank and a little way stitch in the forepart and shank area which provides ultimate durability. It also features a rolled shank area, rubber outsole, 1.5in stockman heel and square toe. Depend on lightweight comfort and all day durability in men's 11in western Black Onyx Durango Westward style. Get a pair today.


  • DurangoÚ Advanced Comfort System Footbed
  • Littleway stitch forepart and shank area for ultimate durability
  • Double row sole stitch
  • Rolled shank area
  • 1 1/2" Stockman heel
  • Soft mesh lining
  • Square toe
  • Fiberglass shank
  • Full-grain leather
  • Slip-resistant rubber outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.