Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 12 W, Leather, 11 in H, Oiled Brown/Forest Green

  • Mfr # DDB0177

  • Zoro # G512163900


product price: $173.50
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Height
11 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0177
Zoro #
G512163900
UPC #
718562831085
Country of Origin
China

Dimensions

Size
12
Width
W
Height
11 in

Details

Item
Western Boot
Color
Oiled Brown/Forest Green
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Gender
Men's

Description

This is the men's 11in Western Waterproof Oiled Brown/Forest Green Durango Maverick XP. This style has a full grain leather vamp, collar and pull straps with a faux shaft. Inside it has soft mesh lining and a Durango Waterproof membrane bootie to keep your feel dry all day long. It has the Durango X Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X Treme Comfort footed with Memory Foam for all day comfort and support. The heel counter is high abrasion and the shank is fiberglass for lightweight stability. This style has a dual density midsole with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti torsion ridged external shank provides added lateral stability and the outsole is multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the square toe for added durability and a 1.5in rocker heel. Break Ground in the 11in Western Waterproof Oiled Brown/Forest Green Durango Maverick XP. Get a pair today.


  • • High abrasion heel counter
  • • Waterproof membrane
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Soft mesh lining
  • • Fiberglass shank
  • • Rolled shank area
  • • Anti-torsion rigid external shank provides added lateral stability
  • • Double row sole stitch
  • • Rocker heel 1 1/2"
  • • Square toe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.