Zoro Homepage

Men's Western Boot, 12 W, Leather, 11 in H, Saddle Brown

  • Mfr # DDB0233

  • Zoro # G712157013


product price: $166.99
/pr
Free Shipping & Returns

Key Features

Size
12
Width
W
Color
Saddle Brown
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0233
Zoro #
G712157013
UPC #
718562934472
Country of Origin
China

Dimensions

Size
12
Width
W
Height
11 in

Details

Item
Western Boot
Color
Saddle Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's

Description

This is the men's 11in Western Wrangler Brown/Florida Flag Rebel. This style features a full grain leather foot, collar and pull straps with a faux shaft. Inside it has a soft mesh lining, the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme comfort removable polyurethane footbed with Memory Foam and a cushion flex insole for all day comfort. This style also features a fiberglass shank which provides lightweight stability and the rolled shank area allows easy placement in the stirrup. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style also features a double row sole stitch, 1.5in rocker heel and square toe. Pull on your Florida pride in this men's 11in Florida Flag Rebel style. Get a pair today.


  • • Cushion Flex insole
  • • Double row sole stitch
  • • Rolled shank area
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Fiberglass shank
  • • Square toe
  • • Soft mesh lining
  • • EVA midsole
  • • EVA midsole
  • • Double row sole stitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.