
Men's Western Boot, 13 W, Leather, 11 in H, Inca Brown/Black
Mfr # DDB0339
Zoro # G012159984
product price: $166.99
/pr
Free Shipping & Returns
Key Features
Size
13
Width
W
Color
Inca Brown/Black
Upper Material
Leather
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDB0339
Zoro #
G012159984
UPC #
193715191009
Country of Origin
China
Dimensions
Size
13
Width
W
Height
11 in
Details
Item
Western Boot
Color
Inca Brown/Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's
Description
This is the men's 11in western Inca Brown/Black Durango Westward style. This style features full grain leather, the Durango X Pand System for easy on/off, soft mesh lining, the Durango Advanced Comfort System Footbed, fiberglass shank and a little way stitch in the forepart and shank area which provides ultimate durability. It also features a rolled shank area, rubber outsole, 1.5in stockman heel and square toe. Depend on lightweight comfort and all day durability in the men's 11in western Inca Brown/Black Durango Westward style. Get a pair today.
- Rolled shank area
- Double row sole stitch
- 1 1/2" Stockman heel
- DurangoÚ Advanced Comfort System Footbed
- Fiberglass shank
- Littleway stitch forepart and shank area for ultimate durability
- Full-grain leather
- Soft mesh lining
- Square toe
- Slip-resistant rubber outsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.