Zoro Homepage

Men's Western Boot, 14 M, Leather, 11 in H, Coffee and Bone

  • Mfr # DDB0498

  • Zoro # G515702205


product price: $165.00
/pr
Free Shipping & Returns

Key Features

Size
14
Color
Coffee and Bone
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0498
Zoro #
G515702205
UPC #
193715641399
Country of Origin
China

Dimensions

Size
14
Width
M
Height
11 in

Details

Item
Western Boot
Color
Coffee and Bone
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Toe Type
Plain Toe
Gender
Men's

Description

Pull on lightweight comfort in the men's Coffee/Bone Durango Rebel collection. This style features full-grain leather, a soft mesh lining, the Durango X-Pand System for easy on/off, the Durango Advanced Comfort System Footbed with InsulKul for temperature regulation and a cushion flex insole. The shank is tempered steel and includes a rolled shank area. This style is finished off with an EVA midsole, slip, oil and abrasion-resistant rubber outsole, double row sole stitch, 1-1/2" Rocker heel and square toe.


  • EVA midsole
  • Double row sole stitch
  • Soft mesh lining
  • Cushion Flex insole
  • Full-grain leather
  • Tempered steel shank
  • Rolled shank area

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.