Zoro Homepage

Men's Western Boot, 6 M, Leather, 11 in H, Sandy Brown

  • Mfr # DDB0430

  • Zoro # G712159789


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Size
6
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0430
Zoro #
G712159789
UPC #
193715421281
Country of Origin
China

Dimensions

Size
6
Width
M
Height
11 in

Details

Item
Western Boot
Color
Sandy Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's

Description

This is the mens 11in Western Sandy Brown/Mexico Flag Durango Rebel. This style has a full grain leather foot, collar and pull straps with a faux shaft, a soft mesh lining and a Mexico flag embroidered on the shaft. The modern day Mexican flag depicts an eagle atop a cactus, eating a snake. This fascinating emblem stems from an Aztec legend where this sight was witnessed by the Aztecs. This style features the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort footbed with Memory Foam and a cushion flex insole for all day comfort. This style also features a fiberglass shank which provides lightweight stability and a rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style is finished off with a double row sole stitch, 1.5in rocker heel and a square toe. Pull on comfort in this mens 11in Western Sandy Brown/Mexico Flag Durango Rebel and support Mexico Flag Day every February 24th by wearing a pair.


  • • Cushion Flex insole
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Double row sole stitch
  • • Mexico flag embroidery on shaft
  • • Fiberglass shank
  • • Soft mesh lining
  • • EVA midsole
  • • Square toe
  • • Rolled shank area
  • • 1 1/2" Rocker heel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.