
Men's Western Boot, 6.5 W, Leather, 11 in H, Coffee and Bone
Mfr # DDB0498
Zoro # G515701963
product price: $165.99
/pr
Free Shipping & Returns
Key Features
Size
6.5
Width
W
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDB0498
Zoro #
G515701963
UPC #
193715641429
Country of Origin
China
Dimensions
Size
6.5
Width
W
Height
11 in
Details
Item
Western Boot
Color
Coffee and Bone
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's
Toe Type
Plain Toe
Description
Pull on lightweight comfort in the men's Coffee/Bone Durango Rebel collection. This style features full-grain leather, a soft mesh lining, the Durango X-Pand System for easy on/off, the Durango Advanced Comfort System Footbed with InsulKul for temperature regulation and a cushion flex insole. The shank is tempered steel and includes a rolled shank area. This style is finished off with an EVA midsole, slip, oil and abrasion-resistant rubber outsole, double row sole stitch, 1-1/2" Rocker heel and square toe.
- EVA midsole
- Double row sole stitch
- Soft mesh lining
- Cushion Flex insole
- Full-grain leather
- Tempered steel shank
- Rolled shank area
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.