Men's Western Boot, 7 M, Steel Toe, 11 in H, American Flag/Dark Brown, DB020

  • Mfr # DB020

  • Zoro # G1922407


product price: $174.50
/pr
Free Shipping & Returns

Key Features

Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB020
Zoro #
G1922407
UPC #
718562775334
Country of Origin
China

Dimensions

Size
7
Width
M
Height
11 in
Heel Height
3/4 in
Footwear Width
Medium
Size (PRINT)
7
Overall Height
11 in

Details

Item
Western Boot
Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.56
Footwear Construction Type
360 Welted
Last Number or Name
Rebel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Liner Material
Mesh
Conductive
No
Shank Material
Steel
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
Completely Non Metallic
No
Insulation Type
None
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Waterproof Type
None
Upper Material Description
Full Grain Leather
Non Metallic Upper
No
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Pull On
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Wide Toe Cap
No
Footwear Sole Pattern
Medium Depth Lug
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Insulated
No
Midsole Material
EVA
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Western Boot
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Static Dissipative
No
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Series
REBEL
Heat Resistant
Yes
Metatarsal Guard Style
None
Slip Resistant
No
Style Family
Western Boot
Construction
Welted
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.56
Slip-Resistance Value - Mark II - Dry
0.67
Toe Cap Material
Steel
Heel Definition
Defined Heel
Closure
Pull On
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.