Men's Western Boot, 8 1/2 M, Steel Toe, 11 in H, American Flag/Dark Brown, DB020

  • Mfr # DB020

  • Zoro # G1922188


product price: $174.50
/pr
Free Shipping & Returns

Key Features

Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB020
Zoro #
G1922188
UPC #
883802402742
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Height
11 in
Heel Height
3/4 in
Footwear Width
Medium
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Mesh
Completely Non Metallic
No
Footwear Closure Type
Pull On
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.56
Chain Saw Cut Resistant
No
Static Dissipative
No
Insulation Type
None
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Western Boot
Footwear Shank Type
Steel
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Upper Material Description
Full Grain Leather
Waterproof Type
None
Toe Shape
Square
Oil Resisting Sole
Yes
Footwear Construction Type
360 Welted
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Footwear Sole Pattern
Medium Depth Lug
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
Last Number or Name
Rebel
Max. Heat Rating
Not Rated
For Outdoor Traction
No
Shank Material
Steel
Insole System
EVA
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Insulated
No
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Non-Marking Upper
No
Series
REBEL
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
Yes
Slip Resistant
No
Style Family
Western Boot
All-Leather Upper
Yes
Closure
Pull On
Construction
Welted
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.56
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.67
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.