Zoro Homepage

Men's Western Boot, 8 2E, Steel Toe, 12 in H, Brown, DB4343

  • Mfr # DB4343

  • Zoro # G1214408


product price: $175.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
DB4343
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB4343
Zoro #
G1214408
UPC #
883802474695
Country of Origin
China

Dimensions

Size
8
Width
2E
Height
12 in
Footwear Width
2E

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
DB4343
Toe Type
Steel
Upper Boot Material
Distressed Full Grain Leather
Metatarsal Guard
No
Liner Material
Mesh
Footwear Style
Western Boot

Description

You notice its ruggedness and how the brown full-grain leather looks distressed. You observe the fancy stitching on the shaft and the toe bug stitch on the foot. You see that it has a very traditional looking yet roomy square toe. You're aware of the dipped topline and sturdy pull tabs. Upon first inspection, it looks like this 12" Rebel by Durango is an ordinary pull-on Western boot. While it is an incredibly masculine-looking Western, this boot is crafted for work. The double row of welt stitching is incredibly and holds this men's boot together. Its protection comes from the steel toe; because this men's Western has met the ASTM F2413 I/75 C/75 Protective Toe Classification, it can withstand up to 75 lbs. of impact and compression. It has also met the ASTM Electrical Hazard Standard. These Rebel by Durango boots are also able to keep your feet comfortable by having a cushioned insole within the interior. It is contoured, it was designed with ventilation so your feet are more likely to stay cool and it's removable so you can always add in more padding once you have worn this footbed down. A tempered steel shank has been built-in to this footwear, it aids in giving you steady footing and this feature will support your foot's arch. The outsole is made from a combination of rubber and EVA; you will only benefit from its durability, how much cushioning you receive and how lightweight it is. The rebel heel is only 1 3/8" high, so you will be able to maintain a steady stride and work comfortably. To find a men's work boot that looks this good, has so much durability and has safety features to boot is not an easy task. So, if the idea of going to work in comfortable, protective and rugged-looking footwear appeals to you, these Rebel by Durango Steel Toe Pull-On Western Boot are perfect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.