Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 8 M, Leather, 12 in H, Coyote Brown

  • Mfr # DDB0163

  • Zoro # G312162332


product price: $193.50
/pr
Free Shipping & Returns

Key Features

Color
Coyote Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0163
Zoro #
G312162332
UPC #
718562827323
Country of Origin
China

Dimensions

Size
8
Width
M
Height
12 in

Details

Item
Western Boot
Color
Coyote Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Gender
Men's

Description

This is the men's 12in Western Waterproof Coyote Brown Rebel. This style has distressed full grain leather with a waterproof membrane bootie inside to keep your feet dry all day long. It has a contoured, ventilated, and removable cushion footbed, cushion flex insole, a fiberglass shank and a rolled shank area for easy placement in the stirrup. It has a lightweight and flexible molded EVA midsole, slip and oil resistant, dual density and abrasion resistant rubber outsole with a double row sole stitch for added durability, 1.5in rocker heel and a round toe. This boot is ready to tackle any job on the farm. Get the men's 12in Waterproof Round Toe Rebel today.


  • • Waterproof membrane
  • • Cushion Flex insole
  • • Double row sole stitch
  • • Fiberglass shank
  • • Soft mesh lining
  • • Rolled shank area
  • • Round toe
  • • Contoured, ventilated and removable cushion footbed
  • • EVA midsole
  • • Distressed full-grain leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.