Men's Western Boot, 8 M, Steel Toe, 11 in H, American Flag/Dark Brown, DB020

  • Mfr # DB020

  • Zoro # G1922282


product price: $174.50
/pr
Free Shipping & Returns

Key Features

Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB020
Zoro #
G1922282
UPC #
883802402735
Country of Origin
China

Dimensions

Size
8
Width
M
Height
11 in
Footwear Width
Medium
Heel Height
3/4 in
Size (PRINT)
8
Overall Height
11 in

Details

Item
Western Boot
Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Conductive
No
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Max. Heat Rating
Not Rated
Toe Shape
Square
Liner Material
Mesh
Electrical Hazard Rated
Yes
Removable Insole
Yes
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Last Number or Name
Rebel
Footwear Sole Pattern
Medium Depth Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Shank Material
Steel
Metatarsal Guard
No
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Footwear Construction Type
360 Welted
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Wet
0.56
Waterproof Type
None
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Insole System
EVA
Oil Resisting Sole
Yes
Static Dissipative
No
For Outdoor Traction
No
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Series
REBEL
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
No
Heel Style
Defined Heel
Heat Resistant
Yes
Metatarsal Guard Style
None
Construction
Welted
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.56
Closure
Pull On
All-Leather Upper
Yes
Insole Material
EVA
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.67
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.