Zoro Homepage

Men's Western Boot, 8 W, Leather, 11 in H, Prairie Brown

  • Mfr # DDB0202

  • Zoro # G712164653


product price: $168.00
/pr
Free Shipping & Returns

Key Features

Size
8
Width
W
Color
Prairie Brown
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0202
Zoro #
G712164653
UPC #
718562888515
Country of Origin
China

Dimensions

Size
8
Width
W
Height
11 in

Details

Item
Western Boot
Color
Prairie Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's

Description

This is the men's 11 inch Western Trail Brown Durango WorkHorse. This style is full grain leather and inside has a soft mesh lining and a breathable dual density contoured cushioned footbed for all day comfort. This style also features the Durango X Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. This style has a steel shank for stability and the outsole is slip, oil and abrasion resistant rubber with a dual density EVA heel for added shock absorption and a dual density forepart for added flexibility. This boot also includes an all around buffed sidewall with a storm welt sole for durability, single row stitch and a 1.5in rocker heel. Robust durability meets lightweight comfort in Durango WorkHorse. Outperform the toughest jobs in this dependable and powerful collection. Built for the WorkHorse in you. Get a pair today.


  • • Breathable dual-density contoured cushioned footbed
  • • 1 1/2" Rocker heel
  • • Dual-density heel for added shock absorption
  • • Soft mesh lining
  • • Square toe
  • • Full-grain leather
  • • Single row sole stitch
  • • Fiberglass shank
  • • Dual-density forepart for added flexibility
  • • Fiberglass shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.