
Men's Western Boot, 8 W, Leather, 12 in H, Frontier Brown
Mfr # DDB0487
Zoro # G112158696
product price: $139.00
/pr
Free Shipping & Returns
Key Features
Size
8
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDB0487
Zoro #
G112158696
UPC #
193715571214
Country of Origin
India
Dimensions
Size
8
Width
W
Height
12 in
Details
Item
Western Boot
Color
Frontier Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Men's
Description
The mens 12in Frontier Brown Shyloh by Durango style features full grain leather, soft mesh lining, and features the Shyloh ACS Footbed for shock absorption and support. This style includes a fiberglass shank, 0.75 Goodyear welt construction, little way shank stitch for ultimate durability, rubber outsole, single row welt stitch, 1 0.75in nailed heel and a R toe. The Shyloh by Durango collection is tried and true style with durable western comfort for everyday wear. Get a pair today.
- Soft mesh lining
- Shyloh ACS Footbed
- Single row welt stitch
- Full-grain leather
- Rubber outsole
- Littleway shank stitch for ultimate durability
- 3/4 genuine GoodyearÚ welt construction
- 1 3/4" nailed heel
- Fiberglass shank
- R Toe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.